Shop Our Monthly Specials: Save Up to 30% on Select Tools. Shop Now

RAPID WINDSHIELD CLEANER 32 mL

892.333 - UNSPSC 47131824
0892333 083 25
RAPID WINDSHIELD CLEANER 32 mL RAPID WINDSHIELD CLEANER 32 mL
RAPID WINDSHIELD CLEANER 32 mL

Delivery

In stock delivery from our warehouses.

Highly concentrated windshield cleaner 1:100

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Contents 32 ml
Container Type Bottle
Colour Orange
Scent Peach
EAN 4045989715794

Features

Contains special cleaning substances
Very good material compatibility
User-friendly 1:100 concentrate
Pleasant peach scent
Colour: orange

Instructions

Screw off sealing cap and just add the contents to the windshield washer fluid tank in the appropriate dosage.

Customers Also Viewed

Is Often Bought With

You Might Also Like